Gift buying made easy: Shop Zoro.com Gift Certificates

Eyewear Rtnr, Navy Bl, Adjst to (26 In)

CHUMS| Zoro #: G0074776| Mfr #: 12208101

$6.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074776 Mfr #: 12208101
Attachment Type: Fits Most Standard FramesItem: Eyewear Retainer
Length: Adjustable to (26")Material: Cotton
Color: Royal BlueCountry of Origin (subject to change): United States

Product Description

Eyewear Retainer, Royal Blue, Attachment Type Fits Most Standard Frames, Length Adjustable to (26 In.), Material Cotton

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.