Cii
Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O
Mfr # 3SBC1502A2
Zoro # G900972602
$281.55
5% off
Sold in multiples of 20 for $5,339.80
Free Shipping & Returns
$5,339.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 686 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Explore More Products
- CII HMB1201F01P=M39016/22-023P HMB1201F01P
- CII 3SBM5004N5=RELAY 3SBM5004N5
- CII Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O HMB1201G01L
- SIEMENS Plug In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT 3TX71105BF13C
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT 781XAXRC-12D
- FINDER 24V-DC PLUG-IN RELAY 55.34.9.024.0090
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O RXG12BD
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT 1EHA6
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT 788XBXRM4L-24A
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT 750XBXH-12D
- SIEMENS Plug In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT 3TX7110-5JC03
- Cii Electrical Relays