Cii
Relay, 6V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH1130A2
Zoro # G100972655
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Printed Circuit Board
- Power Consumption - Relay 1286 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Explore More Products
- CII Relay, 12V DC Coil Volts, 2 Form C, DPDT, 2 C/O HMB1201G01M
- CII Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O 3SBC1650A2
- CII FW1201A00=FW FULL SIZE RELAY 2 FW1201A00
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT 8501RS44V20
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT MJN3C-DC110
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT MY3N-DC12
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT 788XBXRC-120A
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT MY4-DC12(S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT LY3-DC12
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT 792XBXM4L-24D
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O RUMC31BD
- Cii Electrical Relays