Cii
Relay, 12V DC Coil Volts, 4 Form C, 4PDT, 4 C/O
Mfr # 3SBH1146A2
Zoro # G400972546
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Mounting - Relay Chassis Mount
- Power Consumption - Relay 1252 mW
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Explore More Products
- CII Relay, 26.5V DC Coil Volts, 2 Form C, DPDT, 2 C/O HMB1130K01P
- CII FW5A1201S04 = 2020 FW5A RELAY FW5A1201S04
- CII HMS1230S07 = HMS SENSITIVE HAL HMS1230S07
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT 8501KPR13V24
- SIEMENS Plug In Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT 3TX7111-3HC03C
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT MY2Z-AC24
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT MY4N-AC24(S)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT G2R-2-SN-DC24(S)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT RXM3AB1BD
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT 788XCXRC-24A
- SCHNEIDER ELECTRIC Relay, 120 to 277V AC Coil Volts, 1 C/O + 1 C/O RM35HZ21FM
- Cii Plug-In Relays