Zoro Homepage
This item is Discontinued.
Cii Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O 3SBH5131K1

Relay, 26.5V DC Coil Volts, 4 Form C, 4PDT, 4 C/O (Discontinued)

  • Mfr # 3SBH5131K1
  • Zoro # G800972863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SBH5131K1
Zoro #
G800972863
UPC #
-
Country of Origin
United States

Details

Item
Relay
Mounting Style
Chassis
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
4PDT
Power Consumption - Relay
975 mW
Features
Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
Coil Resistance
720 Ohm
Operating Temp. Range
-65 to 125 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.