This item is Discontinued.

Cisco Catalyst 3850 48 Port Switch WS-C3850-48T-E

Catalyst 3850 48 Port Switch (Discontinued)

  • Mfr # WS-C3850-48T-E
  • Zoro # G2559281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C3850-48T-E
Zoro #
G2559281
UPC #
882658547805
Country of Origin
China

Dimensions

Width
17.5"
Height
1.8"
Depth
17.7"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Color
Black - Gray
Package Contents
Catalyst 3850 48 Port Data IP Services, 350W AC Power Supply
Number of Network (RJ-45) Ports
48
Total Number of Network Ports
48
Manageable
Yes
Media Type Supported
Twisted Pair
MTBF
303660 Hour
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Flash Memory
2 GB
Certifications & Standards
IEEE Standards:802.1w, 802.1x, 802.1x-Rev, 802.3ad, 802.3af, 802.3at, 802.3x, 802.1D, 802.1p, 802.1Q, 802.3, 802.3u, 802.3ab, 802.3z, 802.1sSafety Certifications:UL 60950-1 Second Edition, CAN/CSA-C22.2 No. 60950-1 Second Edition, EN 60950-1 Second Edition, IEC 60950-1 Second Edition, GOST, NOMElectromagnetic Emissions Certifications:FCC Part 15 (CFR 47) Class A, ICES-003 Class A, EN 55022 Class A, CISPR 22 Class A, AS/NZS 3548 Class A, BSMI Class A (AC input models only), VCCI Class A, EN 55024, EN300386, EN 50082-1, EN 61000-3-2, EN 61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN 61000-6-1
Network Technology
10/100/1000Base-T
Environmentally Friendly
Yes
Management
MIB, RMON I and II, SNMPv1, v2c, v3, QOS, VLAN, DHCP
USB
Yes
Redundant Power Supply Supported
Yes
Twisted Pair Cable Standard
Category 6
Total Number of Expansion Slots
1
Memory Technology
DRAM
Management Port
Yes
Standard Memory
4 GB
Series
3850

Description

This is a CISCO brand Catalyst 3850 48 Port Switch. It is a Layer 3 Switch and is powered by a Power Supply. It has a black and gray color and measures 17.5" in width, 1.8" in height, and 17.7" in depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.