Shop Alternate Products
This Product is Discontinued
Citel
Quarter Wave Stub, 1700-1950 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (Discontinued)
Mfr # PRC1800-NW/MF
Zoro # G302664358
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure NEMA Rating NEMA 4 (IP66)
- Enclosure Material Cu, Zn, Sn plated Brass
- Mounting Style Bulkhead/Bracket