Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/16" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497598
  • Mfr #: 17606875
$204.53
  • Drill Bit Size: 11/16 in
  • Item: Straight Flute Drill Bit
  • Flute Length: 5 5/8 in
See full product details
This item ships free.

Cjt Koolcarb #17606875 Specifications

  • Zoro #: G0497598
  • Mfr #: 17606875
Drill Bit Size: 11/16 in Item: Straight Flute Drill Bit
Flute Length: 5 5/8 in Shank Dia.: 43/64 in
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 7xD Point Type: Helical
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.6875
Overall Length: 8 1/32 in Coolant Through: Yes
Material: Carbide-Tipped Drill Bit Point Angle: 130 Degrees
Cutting Direction: Right Hand Drill Bit Finish: TiN
Standards: Not Rated Depth x Dia. Ratio: 7xD
Drilling Depth: 4.2000" Shank Length: 2 3/8 in
Helix Angle: 0 Degrees Coolant Fed: Coolant Through
Primary Material Application: Cast Iron, Nickel, Steel, Tool and Die Steel Flute Type: Straight
Number of Flutes: 2 Drill Point Length: 1.60 mm
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Maximum Drilling Depth: 5-5/8 in
Drill Length Class: Jobber Length Aircraft Drill: No
Measurement System: Fractional Inch Material - Machining: Carbide Tipped
Primary Material Application ISO Code: K, N, P Number of Coolant Holes: 2
Shank Type - Machining: Straight Finish - Machining: TiN
Drill Bit Point Type: Helical Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Drill Bit Size 11/16 in, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining TiN, Decimal Equivalent 0.6875, Fractional Inch, Helical Point Drill Bit Point Type, Flute Length 5 5/8 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17606875