17.50mm Carbide-Tipped 125 Deg. Jobber Length Drill Bit
- Zoro #: G0498751
- Mfr #: 17106890
$193.77
- Material: Carbide-Tipped
- Drill Bit Point Angle: 125 Degrees
- Item: Straight Flute Drill Bit
Cjt Koolcarb #17106890 Specifications
| |
Material: Carbide-Tipped | Drill Bit Point Angle: 125 Degrees |
Item: Straight Flute Drill Bit | Shank Dia.: 17.50 mm |
Flute Length: 5 5/8 in | Drill Bit Material: Carbide-Tipped |
Coolant Through: Yes | Drill Bit Size: 17.50 mm |
Overall Length: 8 1/32 in | Drill Bit Finish: Uncoated |
Drill Bit Grouping: Drill Bit | Cutting Direction: Right Hand |
Point Type: 4 Facet | Depth:Dia. Ratio: 7xD |
Drill Bit Dimension Type: Metric | Decimal Equivalent: 0.6890 |
Depth x Dia. Ratio: 7xD | Standards: Not Rated |
Helix Angle: 0 Degrees | Coolant Fed: Coolant Through |
Shank Length: 2 3/8 in | Drilling Depth: 106.00mm |
Number of Flutes: 2 | Flute Type: Straight |
Primary Material Application: All Materials | Aircraft Drill: No |
Shank Type - Machining: Straight | Material - Machining: Carbide Tipped |
Drill Point Length: 4.55 mm | Maximum Drilling Depth: 5-5/8 in |
Measurement System: Metric | Drill Diameter Tolerance: +0.0000 in /-0.0010 in |
Drill Length Class: Jobber Length | Primary Material Application ISO Code: H, K, N, P |
Finish - Machining: Bright (Uncoated) | Drill Bit Point Type: 4 Facet Point |
Number of Coolant Holes: 2 | Country of Origin (subject to change): United States |
Description
Straight Flute Drill Bit, Drill Bit Size 17.50 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.6890, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 5 5/8 in
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |