customer-service Help
Cjt Koolcarb

#26 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1470"

Cjt Koolcarb #26 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit,  Shank Dia.: 0.1470" 29301470
Tap to zoom
Hover or click to zoom
$92.97
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #26
See full product details
This item ships free.

Total: $92.97

Cjt Koolcarb #29301470 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #26
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Carbide
  • Drill Bit Finish: Black and Gold Oxide
  • Cutting Direction: Right Hand
  • Coolant Through: Yes
  • Finish: Black and Gold Oxide
  • Item: Jobber Bit,SC,#26,1-13/32-FL,TiN
  • Shank Dia.: 0.1470"
  • Point Type: Split Honed
  • Material: Carbide
  • Country of Origin (subject to change): United States

Description

Jobber Bit,SC,#26,1-13/32-FL,TiN

Restrictions and Compliance

Reviews of Cjt Koolcarb #29301470