Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

31/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498955
  • Mfr #: 17104844
$128.80
  • Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
  • Depth:Dia. Ratio: 8xD
See full product details
This item ships free.

Cjt Koolcarb #17104844 Specifications

  • Zoro #: G0498955
  • Mfr #: 17104844
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 8xD Drill Bit Size: 31/64 in
Flute Length: 4 1/2 in Overall Length: 6 29/32 in
Point Type: 4 Facet Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Decimal Equivalent: 0.4844
Drill Bit Point Angle: 125 Degrees Shank Dia.: 31/64 in
Item: Straight Flute Drill Bit Drill Bit Finish: Uncoated
Coolant Through: Yes Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD Standards: Not Rated
Drilling Depth: 3.3000" Coolant Fed: Coolant Through
Shank Length: 2 3/8 in Helix Angle: 0 Degrees
Number of Flutes: 2 Flute Type: Straight
Primary Material Application: All Materials Primary Material Application ISO Code: H, K, N, P
Drill Point Length: 0.13 mm Number of Coolant Holes: 2
Finish - Machining: Bright (Uncoated) Material - Machining: Carbide Tipped
Shank Type - Machining: Straight Drill Length Class: Jobber Length
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Measurement System: Fractional Inch
Maximum Drilling Depth: 4-1/2 in Aircraft Drill: No
Drill Bit Point Type: 4 Facet Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Drill Bit Size 31/64 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4844, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 4 1/2 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17104844