Cjt Koolcarb
#50 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12400700
Zoro # G2029507
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #50
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Explore More Products
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12403750
- CJT KOOLCARB #18 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12401695
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: N 29303020
- CJT KOOLCARB #29 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12401360
- CJT KOOLCARB 2.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2mm 12400787
- CJT KOOLCARB 9/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 12401406
- CJT KOOLCARB Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Size: R 29303390
- CJT KOOLCARB 6.68mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN 29302630A
- CJT KOOLCARB 17/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit 29302656A
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/2 49732
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/16 C18638
- Cjt Koolcarb Drill Bits