Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" Carbide-Tipped 130 Deg. Jobber Length Drill Bit

  • Zoro #: G0497616
  • Mfr #: 17606250
$192.62
  • Drill Bit Point Angle: 130 Degrees
  • Cutting Direction: Right Hand
  • Shank Dia.: 39/64 in
See full product details
This item ships free.

Cjt Koolcarb #17606250 Specifications

  • Zoro #: G0497616
  • Mfr #: 17606250
Drill Bit Point Angle: 130 Degrees Cutting Direction: Right Hand
Shank Dia.: 39/64 in Coolant Through: Yes
Flute Length: 5 3/16 in Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.6250 Item: Straight Flute Drill Bit
Drill Bit Grouping: Drill Bit Drill Bit Size: 5/8 in
Drill Bit Finish: TiN Depth:Dia. Ratio: 7xD
Drill Bit Dimension Type: Fractional Inch Material: Carbide-Tipped
Point Type: Helical Overall Length: 7 19/32 in
Depth x Dia. Ratio: 7xD Standards: Not Rated
Drilling Depth: 3.9000" Shank Length: 2 3/8 in
Coolant Fed: Coolant Through Helix Angle: 0 Degrees
Flute Type: Straight Primary Material Application: Cast Iron, Nickel, Steel, Tool and Die Steel
Number of Flutes: 2 Measurement System: Fractional Inch
Maximum Drilling Depth: 5-3/16 in Primary Material Application ISO Code: K, N, P
Material - Machining: Carbide Tipped Drill Length Class: Jobber Length
Drill Point Length: 1.46 mm Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Aircraft Drill: No Shank Type - Machining: Straight
Number of Coolant Holes: 2 Finish - Machining: TiN
Drill Bit Point Type: Helical Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Drill Bit Size 5/8 in, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining TiN, Decimal Equivalent 0.6250, Fractional Inch, Helical Point Drill Bit Point Type, Flute Length 5 3/16 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17606250