Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, 1-1/8in.28.58mm

  • Zoro #: G0496408
  • Mfr #: 29511250

$232.17

  • Flute Length: 144.00mm
  • Point Type: Honed, 4 Facet Split
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29511250 Specifications

  • Zoro #: G0496408
  • Mfr #: 29511250
Flute Length: 144.00mm Point Type: Honed, 4 Facet Split
Drill Bit Point Angle: 125 Degrees Grade: Heavy Duty
Item: Screw Machine Drill Bit Decimal Equivalent: 1.1250
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Shank Dia.: 1" Overall Length: 208.00mm
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 4xD
Drill Bit Size: 1-1/8" Sizes Included: 1-1/8"
Drill Bit Dimension Type: Fractional Inch Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1-1/8 In., Decimal Equivalent 1.1250, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 208.00mm, Grade Heavy Duty, Shank Dia. 1 In., Flute Length 144.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1-1/8 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29511250