Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 1-1/16in.

  • Zoro #: G0494475
  • Mfr #: 29710625

$235.93

  • Grade: High Performance
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: TiN
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29710625 Specifications

  • Zoro #: G0494475
  • Mfr #: 29710625
Grade: High Performance Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: TiN Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Point Type: Self Centering, Honed, Helical Relief Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 4xD Flute Length: 144.00mm
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Overall Length: 208.00mm Drill Bit Size: 1-1/16"
Decimal Equivalent: 1.0625 Drill Bit Point Angle: 135 Degrees
Sizes Included: 1-1/16" Shank Dia.: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1-1/16 In., Decimal Equivalent 1.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 208.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 144.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1-1/16 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29710625