Drill Bit, Common Shank, 1-3/32in.
- Zoro #: G0494481
- Mfr #: 29710312
$228.98
- Shank Dia.: 1 in
- Drill Bit Finish: TiN
- Drill Bit Grouping: Drill Bit
Cjt Koolcarb #29710312 Specifications
| |
Shank Dia.: 1 in | Drill Bit Finish: TiN |
Drill Bit Grouping: Drill Bit | Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon |
Overall Length: 8 3/16 in | Flute Length: 5 11/16 in |
Grade: High Performance | Depth x Dia. Ratio: 4xD |
Item: Screw Machine Drill Bit | Drill Bit Dimension Type: Fractional Inch |
Drill Bit Size: 1 1/32 in | Sizes Included: 1-1/32" |
Point Type: Self Centering, Honed, Helical Relief | Drill Bit Point Angle: 135 Degrees |
Drill Bit Material: Carbide-Tipped | Depth:Dia. Ratio: 4xD |
Decimal Equivalent: 1.0039 | Cutting Direction: Right Hand |
Flute Type: Spiral | Standards: Not Rated |
Number of Flutes: 2 | Coolant Fed: Coolant Through |
Shank Type - Machining: Straight | Drill Diameter Tolerance: +0.0000 in /-0.0010 in |
Number of Coolant Holes: 2 | Spiral Direction: Right Hand |
Primary Material Application ISO Code: H, K, M, N, P | Maximum Drilling Depth: 5 11/16 in |
Primary Material Application: All Materials | Measurement System: Fractional Inch |
Material - Machining: Carbide Tipped | Drill Length Class: Screw Machine Length |
Drill Bit Point Type: Helical Relieved Honed Point | Shank Length: 2 1/2 in |
Finish - Machining: TiN | Drill Point Length: 5.42 mm |
Material Grade - Machining: High Performance | Country of Origin (subject to change): United States |
Description
Screw Machine Drill Bit, Drill Bit Size 1 1/32 in, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.0039
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov |