Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 10.50mm

  • Zoro #: G0495190
  • Mfr #: 29704134

$179.40

  • Drill Bit Point Angle: 135 Degrees
  • Overall Length: 119.00mm
  • Decimal Equivalent: 0.4134
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29704134 Specifications

  • Zoro #: G0495190
  • Mfr #: 29704134
Drill Bit Point Angle: 135 Degrees Overall Length: 119.00mm
Decimal Equivalent: 0.4134 Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Drill Bit Dimension Type: Metric Point Type: Self Centering, Honed, Helical Relief
Shank Dia.: 16.00mm Drill Bit Grouping: Drill Bit
Grade: High Performance Drill Bit Material: Carbide-Tipped
Drill Bit Finish: TiN Drill Bit Size: 10.50mm
Flute Length: 58.00mm Item: Screw Machine Drill Bit
Sizes Included: 10.50mm Depth:Dia. Ratio: 4xD
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 10.50mm, Decimal Equivalent 0.4134, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 119.00mm, Grade High Performance, Shank Dia. 16.00mm, Flute Length 58.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 10.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29704134