Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 11/16in.

  • Zoro #: G0494886
  • Mfr #: 29706875

$190.32

  • Shank Dia.: 3/4"
  • Overall Length: 158.00mm
  • Decimal Equivalent: 0.6875
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29706875 Specifications

  • Zoro #: G0494886
  • Mfr #: 29706875
Shank Dia.: 3/4" Overall Length: 158.00mm
Decimal Equivalent: 0.6875 Flute Length: 97.00mm
Point Type: Self Centering, Honed, Helical Relief Drill Bit Point Angle: 135 Degrees
Sizes Included: 11/16" Grade: High Performance
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Grouping: Drill Bit
Drill Bit Size: 11/16" Drill Bit Finish: TiN
Depth:Dia. Ratio: 4xD Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Item: Screw Machine Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/16 In., Decimal Equivalent 0.6875, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 158.00mm, Grade High Performance, Shank Dia. 3/4 In., Flute Length 97.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 11/16 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29706875