Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 11/32in.

  • Zoro #: G0495279
  • Mfr #: 29703438

$160.98

  • Sizes Included: 11/32"
  • Drill Bit Finish: TiN
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29703438 Specifications

  • Zoro #: G0495279
  • Mfr #: 29703438
Sizes Included: 11/32" Drill Bit Finish: TiN
Drill Bit Material: Carbide-Tipped Item: Screw Machine Drill Bit
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering, Honed, Helical Relief
Decimal Equivalent: 0.3438 Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Depth:Dia. Ratio: 4xD Flute Length: 1-15/16"
Drill Bit Grouping: Drill Bit Shank Dia.: 5/8"
Grade: High Performance Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 11/32" Overall Length: 110.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 110.00mm, Grade High Performance, Shank Dia. 5/8 In., Flute Length 1-15/16 In., Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 11/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29703438