Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 13/32in.

  • Zoro #: G0495209
  • Mfr #: 29704062

$173.65

  • Overall Length: 119.00mm
  • Drill Bit Material: Carbide-Tipped
  • Shank Dia.: 5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29704062 Specifications

  • Zoro #: G0495209
  • Mfr #: 29704062
Overall Length: 119.00mm Drill Bit Material: Carbide-Tipped
Shank Dia.: 5/8" Depth x Dia. Ratio: 4xD
Drill Bit Finish: TiN Point Type: Self Centering, Honed, Helical Relief
Depth:Dia. Ratio: 4xD Flute Length: 58.00mm
Sizes Included: 13/32" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Item: Screw Machine Drill Bit Grade: High Performance
Drill Bit Size: 13/32" Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.4063 Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 119.00mm, Grade High Performance, Shank Dia. 5/8 In., Flute Length 58.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 13/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29704062