Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 13.50mm

  • Zoro #: G0495050
  • Mfr #: 29705315

$179.40

  • Shank Dia.: 16.00mm
  • Item: Screw Machine Drill Bit
  • Drill Bit Size: 13.50mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29705315 Specifications

  • Zoro #: G0495050
  • Mfr #: 29705315
Shank Dia.: 16.00mm Item: Screw Machine Drill Bit
Drill Bit Size: 13.50mm Depth:Dia. Ratio: 4xD
Overall Length: 137.00mm Drill Bit Material: Carbide-Tipped
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Decimal Equivalent: 0.5315
Drill Bit Point Angle: 135 Degrees Flute Length: 76.20mm
Point Type: Self Centering, Honed, Helical Relief Sizes Included: 13.50mm
Drill Bit Dimension Type: Metric Drill Bit Finish: TiN
Grade: High Performance Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 13.50mm, Decimal Equivalent 0.5315, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 137.00mm, Grade High Performance, Shank Dia. 16.00mm, Flute Length 76.20mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 13.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29705315