Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 15/16in.

  • Zoro #: G0494588
  • Mfr #: 29709375

$236.90

  • Drill Bit Dimension Type: Fractional Inch
  • Shank Dia.: 1"
  • Flute Length: 128.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29709375 Specifications

  • Zoro #: G0494588
  • Mfr #: 29709375
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 1"
Flute Length: 128.00mm Grade: High Performance
Point Type: Self Centering, Honed, Helical Relief Overall Length: 191.00mm
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 15/16"
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Sizes Included: 15/16" Decimal Equivalent: 0.9375
Drill Bit Finish: TiN Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Depth:Dia. Ratio: 4xD Item: Screw Machine Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 15/16 In., Decimal Equivalent 0.9375, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 191.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 128.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 15/16 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29709375