Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 15/32in.

  • Zoro #: G0495139
  • Mfr #: 29704688

$185.81

  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Drill Bit Size: 15/32"
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29704688 Specifications

  • Zoro #: G0495139
  • Mfr #: 29704688
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Size: 15/32"
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.4688
Drill Bit Finish: TiN Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 4xD Overall Length: 129.00mm
Grade: High Performance Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Flute Length: 67.00mm Sizes Included: 15/32"
Shank Dia.: 5/8" Point Type: Self Centering, Honed, Helical Relief
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 129.00mm, Grade High Performance, Shank Dia. 5/8 In., Flute Length 67.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 15/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29704688