Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 17/32in.

  • Zoro #: G0495069
  • Mfr #: 29705312

$173.65

  • Depth x Dia. Ratio: 4xD
  • Depth:Dia. Ratio: 4xD
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29705312 Specifications

  • Zoro #: G0495069
  • Mfr #: 29705312
Depth x Dia. Ratio: 4xD Depth:Dia. Ratio: 4xD
Item: Screw Machine Drill Bit Point Type: Self Centering, Honed, Helical Relief
Drill Bit Size: 17/32" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Shank Dia.: 5/8" Grade: High Performance
Decimal Equivalent: 0.5313 Overall Length: 137.00mm
Sizes Included: 17/32" Drill Bit Grouping: Drill Bit
Flute Length: 76.20mm Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: TiN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 137.00mm, Grade High Performance, Shank Dia. 5/8 In., Flute Length 76.20mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 17/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29705312