Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 18.50mm

  • Zoro #: G0494831
  • Mfr #: 29707283

$183.49

  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29707283 Specifications

  • Zoro #: G0494831
  • Mfr #: 29707283
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 4xD
Overall Length: 161.00mm Drill Bit Finish: TiN
Drill Bit Material: Carbide-Tipped Sizes Included: 18.50mm
Decimal Equivalent: 0.7283 Drill Bit Size: 18.50mm
Grade: High Performance Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Point Type: Self Centering, Honed, Helical Relief Drill Bit Point Angle: 135 Degrees
Shank Dia.: 20.00mm Flute Length: 100.00mm
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 18.50mm, Decimal Equivalent 0.7283, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 161.00mm, Grade High Performance, Shank Dia. 20.00mm, Flute Length 100.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 18.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29707283