Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 21/32in.

  • Zoro #: G0494910
  • Mfr #: 29706562

$179.98

  • Shank Dia.: 3/4"
  • Drill Bit Material: Carbide-Tipped
  • Overall Length: 154.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29706562 Specifications

  • Zoro #: G0494910
  • Mfr #: 29706562
Shank Dia.: 3/4" Drill Bit Material: Carbide-Tipped
Overall Length: 154.00mm Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 21/32"
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Sizes Included: 21/32"
Depth:Dia. Ratio: 4xD Drill Bit Grouping: Drill Bit
Point Type: Self Centering, Honed, Helical Relief Decimal Equivalent: 0.6563
Grade: High Performance Drill Bit Point Angle: 135 Degrees
Depth x Dia. Ratio: 4xD Flute Length: 93.00mm
Drill Bit Finish: TiN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 154.00mm, Grade High Performance, Shank Dia. 3/4 In., Flute Length 93.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 21/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29706562