Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 21/64in.

  • Zoro #: G0495297
  • Mfr #: 29703281

$152.82

  • Decimal Equivalent: 0.3281
  • Shank Dia.: 5/8"
  • Drill Bit Size: 21/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29703281 Specifications

  • Zoro #: G0495297
  • Mfr #: 29703281
Decimal Equivalent: 0.3281 Shank Dia.: 5/8"
Drill Bit Size: 21/64" Flute Length: 1-15/16"
Item: Screw Machine Drill Bit Drill Bit Finish: TiN
Overall Length: 110.00mm Drill Bit Material: Carbide-Tipped
Grade: High Performance Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Point Type: Self Centering, Honed, Helical Relief Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 4xD Drill Bit Grouping: Drill Bit
Sizes Included: 21/64" Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 110.00mm, Grade High Performance, Shank Dia. 5/8 In., Flute Length 1-15/16 In., Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 21/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29703281