Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 23/32in.

  • Zoro #: G0494840
  • Mfr #: 29707188

$192.05

  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Drill Bit Material: Carbide-Tipped
  • Overall Length: 161.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29707188 Specifications

  • Zoro #: G0494840
  • Mfr #: 29707188
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Material: Carbide-Tipped
Overall Length: 161.00mm Sizes Included: 23/32"
Depth:Dia. Ratio: 4xD Grade: High Performance
Drill Bit Size: 23/32" Flute Length: 100.00mm
Shank Dia.: 3/4" Decimal Equivalent: 0.7188
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: TiN
Drill Bit Dimension Type: Fractional Inch Point Type: Self Centering, Honed, Helical Relief
Drill Bit Grouping: Drill Bit Item: Screw Machine Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 23/32 In., Decimal Equivalent 0.7188, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 161.00mm, Grade High Performance, Shank Dia. 3/4 In., Flute Length 100.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 23/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29707188