Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 25.00mm

  • Zoro #: G0494536
  • Mfr #: 29709843

$224.69

  • Drill Bit Finish: TiN
  • Sizes Included: 25.00mm
  • Decimal Equivalent: 0.9843
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29709843 Specifications

  • Zoro #: G0494536
  • Mfr #: 29709843
Drill Bit Finish: TiN Sizes Included: 25.00mm
Decimal Equivalent: 0.9843 Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 4xD Drill Bit Size: 25.00mm
Flute Length: 135.00mm Overall Length: 198.00mm
Item: Screw Machine Drill Bit Grade: High Performance
Drill Bit Dimension Type: Metric Point Type: Self Centering, Honed, Helical Relief
Shank Dia.: 25.00mm Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 25.00mm, Decimal Equivalent 0.9843, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 198.00mm, Grade High Performance, Shank Dia. 25.00mm, Flute Length 135.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 25.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29709843