Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 25/32in.

  • Zoro #: G0494761
  • Mfr #: 29707812

$203.55

  • Sizes Included: 25/32"
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29707812 Specifications

  • Zoro #: G0494761
  • Mfr #: 29707812
Sizes Included: 25/32" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Overall Length: 172.00mm Depth:Dia. Ratio: 4xD
Point Type: Self Centering, Honed, Helical Relief Grade: High Performance
Decimal Equivalent: 0.7813 Flute Length: 109.00mm
Drill Bit Finish: TiN Depth x Dia. Ratio: 4xD
Shank Dia.: 1" Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Size: 25/32"
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 25/32 In., Decimal Equivalent 0.7813, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 172.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 109.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 25/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29707812