Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 27/32in.

  • Zoro #: G0494691
  • Mfr #: 29708438

$196.87

  • Drill Bit Grouping: Drill Bit
  • Point Type: Self Centering, Honed, Helical Relief
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29708438 Specifications

  • Zoro #: G0494691
  • Mfr #: 29708438
Drill Bit Grouping: Drill Bit Point Type: Self Centering, Honed, Helical Relief
Drill Bit Point Angle: 135 Degrees Shank Dia.: 1"
Depth:Dia. Ratio: 4xD Flute Length: 117.00mm
Overall Length: 180.00mm Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: TiN
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Grade: High Performance
Drill Bit Size: 27/32" Sizes Included: 27/32"
Decimal Equivalent: 0.8438 Item: Screw Machine Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 27/32 In., Decimal Equivalent 0.8438, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 180.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 117.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 27/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29708438