Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 27/64in.

  • Zoro #: G0495181
  • Mfr #: 29704219

$179.40

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
  • Point Type: Self Centering, Honed, Helical Relief
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29704219 Specifications

  • Zoro #: G0495181
  • Mfr #: 29704219
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Point Type: Self Centering, Honed, Helical Relief Drill Bit Point Angle: 135 Degrees
Flute Length: 64.00mm Decimal Equivalent: 0.4219
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Item: Screw Machine Drill Bit
Shank Dia.: 5/8" Overall Length: 125.00mm
Grade: High Performance Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: TiN
Sizes Included: 27/64" Drill Bit Size: 27/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 125.00mm, Grade High Performance, Shank Dia. 5/8 In., Flute Length 64.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 27/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29704219