Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 31/64in.

  • Zoro #: G0495111
  • Mfr #: 29704844

$191.96

  • Sizes Included: 31/64"
  • Item: Screw Machine Drill Bit
  • Point Type: Self Centering, Honed, Helical Relief
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29704844 Specifications

  • Zoro #: G0495111
  • Mfr #: 29704844
Sizes Included: 31/64" Item: Screw Machine Drill Bit
Point Type: Self Centering, Honed, Helical Relief Flute Length: 71.00mm
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 135 Degrees
Grade: High Performance Decimal Equivalent: 0.4844
Overall Length: 133.00mm Drill Bit Material: Carbide-Tipped
Drill Bit Size: 31/64" Shank Dia.: 5/8"
Drill Bit Finish: TiN Drill Bit Dimension Type: Fractional Inch
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Depth:Dia. Ratio: 4xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29704844