Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 3/4in.

  • Zoro #: G0494807
  • Mfr #: 29707500

$192.05

  • Item: Screw Machine Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29707500 Specifications

  • Zoro #: G0494807
  • Mfr #: 29707500
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 3/4" Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Shank Dia.: 1"
Decimal Equivalent: 0.7500 Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 4xD Overall Length: 166.00mm
Point Type: Self Centering, Honed, Helical Relief Flute Length: 105.00mm
Grade: High Performance Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Sizes Included: 3/4" Drill Bit Finish: TiN
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 166.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 105.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 3/4 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29707500