Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 37/64in.

  • Zoro #: G0495008
  • Mfr #: 29705781

$196.88

  • Point Type: Self Centering, Honed, Helical Relief
  • Drill Bit Size: 37/64"
  • Depth:Dia. Ratio: 4xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29705781 Specifications

  • Zoro #: G0495008
  • Mfr #: 29705781
Point Type: Self Centering, Honed, Helical Relief Drill Bit Size: 37/64"
Depth:Dia. Ratio: 4xD Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit Sizes Included: 37/64"
Overall Length: 144.00mm Flute Length: 83.00mm
Shank Dia.: 3/4" Decimal Equivalent: 0.5781
Drill Bit Material: Carbide-Tipped Drill Bit Finish: TiN
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Grade: High Performance
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 37/64 In., Decimal Equivalent 0.5781, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 144.00mm, Grade High Performance, Shank Dia. 3/4 In., Flute Length 83.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 37/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29705781