Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 39/64in.

  • Zoro #: G0494971
  • Mfr #: 29706094

$196.88

  • Drill Bit Dimension Type: Fractional Inch
  • Overall Length: 148.00mm
  • Shank Dia.: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29706094 Specifications

  • Zoro #: G0494971
  • Mfr #: 29706094
Drill Bit Dimension Type: Fractional Inch Overall Length: 148.00mm
Shank Dia.: 3/4" Flute Length: 87.00mm
Drill Bit Finish: TiN Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Point Type: Self Centering, Honed, Helical Relief
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.6094
Depth:Dia. Ratio: 4xD Sizes Included: 39/64"
Drill Bit Size: 39/64" Item: Screw Machine Drill Bit
Grade: High Performance Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 39/64 In., Decimal Equivalent 0.6094, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29706094