Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 57/64in.

  • Zoro #: G0494630
  • Mfr #: 29708906

$213.98

  • Drill Bit Size: 57/64"
  • Item: Screw Machine Drill Bit
  • Flute Length: 124.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29708906 Specifications

  • Zoro #: G0494630
  • Mfr #: 29708906
Drill Bit Size: 57/64" Item: Screw Machine Drill Bit
Flute Length: 124.00mm Depth:Dia. Ratio: 4xD
Drill Bit Finish: TiN Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.8906 Drill Bit Grouping: Drill Bit
Shank Dia.: 1" Overall Length: 187.00mm
Drill Bit Point Angle: 135 Degrees Sizes Included: 57/64"
Point Type: Self Centering, Honed, Helical Relief Drill Bit Dimension Type: Fractional Inch
Grade: High Performance Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 57/64 In., Decimal Equivalent 0.8906, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 187.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 124.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 57/64 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29708906