Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 63/64in.

  • Zoro #: G0494527
  • Mfr #: 29709844

$258.41

  • Item: Screw Machine Drill Bit
  • Drill Bit Size: 25.00mm
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29709844 Specifications

  • Zoro #: G0494527
  • Mfr #: 29709844
Item: Screw Machine Drill Bit Drill Bit Size: 25.00mm
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Shank Dia.: 1"
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 4xD
Drill Bit Finish: TiN Drill Bit Point Angle: 135 Degrees
Point Type: Self Centering, Honed, Helical Relief Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.9843
Flute Length: 135.00mm Overall Length: 198.00mm
Sizes Included: 25.00mm Grade: High Performance
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 25.00mm, Decimal Equivalent 0.9843, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 198.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 135.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 25.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29709844