Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 7/8in.

  • Zoro #: G0494658
  • Mfr #: 29708750

$233.17

  • Shank Dia.: 1"
  • Drill Bit Point Angle: 135 Degrees
  • Flute Length: 119.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29708750 Specifications

  • Zoro #: G0494658
  • Mfr #: 29708750
Shank Dia.: 1" Drill Bit Point Angle: 135 Degrees
Flute Length: 119.00mm Overall Length: 183.00mm
Item: Screw Machine Drill Bit Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Sizes Included: 7/8" Drill Bit Material: Carbide-Tipped
Drill Bit Size: 7/8" Grade: High Performance
Drill Bit Finish: TiN Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.8750 Depth:Dia. Ratio: 4xD
Point Type: Self Centering, Honed, Helical Relief Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 183.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 119.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 7/8 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29708750