Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 9.00mm

  • Zoro #: G0495260
  • Mfr #: 29703543

$171.92

  • Grade: High Performance
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Depth:Dia. Ratio: 4xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29703543 Specifications

  • Zoro #: G0495260
  • Mfr #: 29703543
Grade: High Performance Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Depth:Dia. Ratio: 4xD Decimal Equivalent: 0.3543
Drill Bit Point Angle: 135 Degrees Drill Bit Material: Carbide-Tipped
Point Type: Self Centering, Honed, Helical Relief Drill Bit Size: 9.00mm
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Metric
Flute Length: 1-15/16" Shank Dia.: 16.00mm
Sizes Included: 9.00mm Overall Length: 110.00mm
Drill Bit Finish: TiN Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 110.00mm, Grade High Performance, Shank Dia. 16.00mm, Flute Length 1-15/16 In., Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 9.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29703543