Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 9/16in.

  • Zoro #: G0495026
  • Mfr #: 29705625

$185.81

  • Depth:Dia. Ratio: 4xD
  • Shank Dia.: 5/8"
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29705625 Specifications

  • Zoro #: G0495026
  • Mfr #: 29705625
Depth:Dia. Ratio: 4xD Shank Dia.: 5/8"
Item: Screw Machine Drill Bit Flute Length: 79.00mm
Grade: High Performance Drill Bit Material: Carbide-Tipped
Overall Length: 140.00mm Point Type: Self Centering, Honed, Helical Relief
Drill Bit Finish: TiN Drill Bit Size: 9/16"
Decimal Equivalent: 0.5625 Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 135 Degrees
Sizes Included: 9/16" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29705625