Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Common Shank, 9/32in.

  • Zoro #: G0495349
  • Mfr #: 29702812

$169.62

  • Flute Length: 40.00mm
  • Depth:Dia. Ratio: 4xD
  • Shank Dia.: 5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29702812 Specifications

  • Zoro #: G0495349
  • Mfr #: 29702812
Flute Length: 40.00mm Depth:Dia. Ratio: 4xD
Shank Dia.: 5/8" Item: Screw Machine Drill Bit
Point Type: Self Centering, Honed, Helical Relief Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Overall Length: 4" Decimal Equivalent: 0.2813
Drill Bit Grouping: Drill Bit Grade: High Performance
Drill Bit Finish: TiN Sizes Included: 9/32"
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 4xD Drill Bit Size: 9/32"
Drill Bit Point Angle: 135 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 4 In., Grade High Performance, Shank Dia. 5/8 In., Flute Length 40.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 9/32 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29702812