Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 10.00mm

  • Zoro #: G0496137
  • Mfr #: 29603937

$150.32

  • Drill Bit Dimension Type: Metric
  • Drill Bit Finish: TiN
  • Overall Length: 119.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29603937 Specifications

  • Zoro #: G0496137
  • Mfr #: 29603937
Drill Bit Dimension Type: Metric Drill Bit Finish: TiN
Overall Length: 119.00mm Flute Length: 58.00mm
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Depth:Dia. Ratio: 4xD
Drill Bit Material: Carbide-Tipped Item: Screw Machine Drill Bit
Grade: High Performance Sizes Included: 10.00mm
Decimal Equivalent: 0.3937 Shank Dia.: 9.50mm
Point Type: Self Centering, Honed, Helical Relief Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 10.00mm
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 119.00mm, Grade High Performance, Shank Dia. 9.50mm, Flute Length 58.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 10.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29603937