Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 11.00mm

  • Zoro #: G0496091
  • Mfr #: 29604331

$150.32

  • Grade: High Performance
  • Drill Bit Material: Carbide-Tipped
  • Sizes Included: 11.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29604331 Specifications

  • Zoro #: G0496091
  • Mfr #: 29604331
Grade: High Performance Drill Bit Material: Carbide-Tipped
Sizes Included: 11.00mm Drill Bit Dimension Type: Metric
Drill Bit Finish: TiN Decimal Equivalent: 0.4331
Overall Length: 125.00mm Drill Bit Size: 11.00mm
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Point Type: Self Centering, Honed, Helical Relief
Drill Bit Point Angle: 135 Degrees Depth:Dia. Ratio: 4xD
Item: Screw Machine Drill Bit Shank Dia.: 10.50mm
Drill Bit Grouping: Drill Bit Flute Length: 64.00mm
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 125.00mm, Grade High Performance, Shank Dia. 10.50mm, Flute Length 64.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 11.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29604331