Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 11/16in.

  • Zoro #: G0495805
  • Mfr #: 29606875
$165.02
  • Drill Bit Dimension Type: Fractional Inch
  • Sizes Included: 11/16"
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29606875 Specifications

  • Zoro #: G0495805
  • Mfr #: 29606875
Drill Bit Dimension Type: Fractional Inch Sizes Included: 11/16"
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Flute Length: 97.00mm
Drill Bit Grouping: Drill Bit Drill Bit Size: 11/16"
Drill Bit Material: Carbide-Tipped Item: Screw Machine Drill Bit
Drill Bit Finish: TiN Overall Length: 158.00mm
Decimal Equivalent: 0.6875 Drill Bit Point Angle: 135 Degrees
Shank Dia.: 43/64" Depth:Dia. Ratio: 4xD
Grade: High Performance Point Type: Self Centering, Honed, Helical Relief
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/16 In., Decimal Equivalent 0.6875, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 158.00mm, Grade High Performance, Shank Dia. 43/64 In., Flute Length 97.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 11/16 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29606875