Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 12.50mm

  • Zoro #: G0496021
  • Mfr #: 29604921

$150.32

  • Drill Bit Dimension Type: Metric
  • Depth:Dia. Ratio: 4xD
  • Shank Dia.: 12.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29604921 Specifications

  • Zoro #: G0496021
  • Mfr #: 29604921
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 4xD
Shank Dia.: 12.00mm Sizes Included: 12.50mm
Decimal Equivalent: 0.4921 Drill Bit Finish: TiN
Drill Bit Size: 12.50mm Point Type: Self Centering, Honed, Helical Relief
Item: Screw Machine Drill Bit Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Flute Length: 71.00mm Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Overall Length: 133.00mm Grade: High Performance
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 12.50mm, Decimal Equivalent 0.4921, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 133.00mm, Grade High Performance, Shank Dia. 12.00mm, Flute Length 71.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 12.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29604921