Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 13/16in.

  • Zoro #: G0495656
  • Mfr #: 29608125

$196.87

  • Grade: High Performance
  • Drill Bit Grouping: Drill Bit
  • Sizes Included: 13/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29608125 Specifications

  • Zoro #: G0495656
  • Mfr #: 29608125
Grade: High Performance Drill Bit Grouping: Drill Bit
Sizes Included: 13/16" Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 13/16"
Decimal Equivalent: 0.8125 Point Type: Self Centering, Honed, Helical Relief
Flute Length: 113.00mm Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 4xD Drill Bit Dimension Type: Fractional Inch
Overall Length: 176.00mm Shank Dia.: 51/64"
Item: Screw Machine Drill Bit Drill Bit Finish: TiN
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 13/16 In., Decimal Equivalent 0.8125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 176.00mm, Grade High Performance, Shank Dia. 51/64 In., Flute Length 113.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 13/16 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29608125