Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 1/4in.

  • Zoro #: G0496380
  • Mfr #: 29602500
$137.42
  • Depth:Dia. Ratio: 4xD
  • Drill Bit Size: 1/4"
  • Sizes Included: 1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29602500 Specifications

  • Zoro #: G0496380
  • Mfr #: 29602500
Depth:Dia. Ratio: 4xD Drill Bit Size: 1/4"
Sizes Included: 1/4" Drill Bit Finish: TiN
Flute Length: 39.00mm Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill Bit Drill Bit Point Angle: 135 Degrees
Grade: High Performance Point Type: Self Centering, Honed, Helical Relief
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Shank Dia.: 15/64"
Overall Length: 100.00mm Decimal Equivalent: 0.2500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 100.00mm, Grade High Performance, Shank Dia. 15/64 In., Flute Length 39.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1/4 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29602500