Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 15/16in.

  • Zoro #: G0495516
  • Mfr #: 29609375

$223.68

  • Shank Dia.: 59/64"
  • Depth:Dia. Ratio: 4xD
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29609375 Specifications

  • Zoro #: G0495516
  • Mfr #: 29609375
Shank Dia.: 59/64" Depth:Dia. Ratio: 4xD
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.9375
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering, Honed, Helical Relief
Sizes Included: 15/16" Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Fractional Inch
Grade: High Performance Drill Bit Size: 15/16"
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Overall Length: 191.00mm
Flute Length: 128.00mm Drill Bit Finish: TiN
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 15/16 In., Decimal Equivalent 0.9375, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 191.00mm, Grade High Performance, Shank Dia. 59/64 In., Flute Length 128.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 15/16 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29609375