Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Reduce Shank, 15/32in.

  • Zoro #: G0496058
  • Mfr #: 29604688
$155.82
  • Drill Bit Size: 15/32 in
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
See full product details
This item ships free.

Cjt Koolcarb #29604688 Specifications

  • Zoro #: G0496058
  • Mfr #: 29604688
Drill Bit Size: 15/32 in Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Sizes Included: 15/32"
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Item: Screw Machine Drill Bit
Decimal Equivalent: 0.4688 Grade: High Performance
Depth:Dia. Ratio: 4xD Point Type: Self Centering, Honed, Helical Relief
Drill Bit Grouping: Drill Bit Overall Length: 5 1/16 in
Flute Length: 2 21/32 in Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: TiN Shank Dia.: 29/64 in
Number of Flutes: 2 Cutting Direction: Right Hand
Flute Type: Spiral Standards: Not Rated
Coolant Fed: Coolant Through Material - Machining: Carbide Tipped
Number of Coolant Holes: 2 Drill Length Class: Screw Machine Length
Measurement System: Fractional Inch Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Shank Length: 2 13/32 in Shank Type - Machining: Straight
Finish - Machining: TiN Drill Point Length: 3.20 mm
Primary Material Application: All Materials Material Grade - Machining: High Performance
Maximum Drilling Depth: 2 21/32 in Spiral Direction: Right Hand
Drill Bit Point Type: Helical Relieved Honed Point Primary Material Application ISO Code: H, K, M, N, P
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29604688